Buy more than* S$200* and get FREE SHIPPING

  • Plastic Grip Screwdriver

Plastic Grip Screwdriver D1M2-630

Item.#
07132465
Mfr.#
D1M2-630
Package Qty.
1PC
Ship pack of
1
25.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359, 2-0359
Dimension l (mm)
300, 300
Blade Shape
-
Dimension S (mm)
10, 10
Dimension d (mm)
7.1, 7.1
Weight (g)
200, 200
Tip Size (mm)
6.3, 6.3
Dimensions b (mm)
6.3, 6.3
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Dimensions D (mm)
32, 32
Dimensions a (mm)
1.0, 1.0
Dimensions L (mm)
410, 410
TRUSCO Part Number
373-3572, 373-3572
Dimensions s (mm)
6.3, 6.3