Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Grip Screwdriver

Plastic Grip Screwdriver D1M2-830

Item.#
07132474
Mfr.#
D1M2-830
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359, 2-0359
Dimension l (mm)
300, 300
Blade Shape
-
TRUSCO Part Number
373-3599, 373-3599
Dimensions s (mm)
7.9, 7.9
Dimensions D (mm)
33.8, 33.8
Dimensions a (mm)
1.2, 1.2
Dimensions L (mm)
430, 430
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Weight (g)
310, 310
Tip Size (mm)
8.0, 8
Dimensions b (mm)
8.0, 8
Dimension S (mm)
12, 12
Dimension d (mm)
8.9, 8.9