Buy more than* S$200* and get FREE SHIPPING

  • Resin handle driver long round shaft
  • Resin handle driver long round shaft
  • Resin handle driver long round shaft

Resin handle driver long round shaft PDDZ-2

Item.#
07132483
Mfr.#
PDDZ-2
Package Qty.
1PC
Ship pack of
1
28.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2014 TRUSCO Published Page
2-0357
Dimension l (mm)
288, 288
Dimensions D (mm)
27, 27
Cutting Edge
Cross No.2, Cross No.2
Dimension d (mm)
6, 6
Weight (g)
100, 100
2015 Trusco Published Pages
2 0365
Material (handle)
resin
Material (Shaft)
S55C, S55C
Dimensions L (mm)
383, 383
Blade Shape
+
Point Size
#2, #2
TRUSCO Part Number
373-6954, 373-6954