Buy more than* S$200* and get FREE SHIPPING

  • Resin handle driver long round shaft
  • Resin handle driver long round shaft
  • Resin handle driver long round shaft

Resin handle driver long round shaft MDDZ-400

2.00 (1)
Item.#
07132492
Mfr.#
MDDZ-400
Package Qty.
1PC
Ship pack of
1
23.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2014 TRUSCO Published Page
2-0357
Dimension l (mm)
288, 288
Dimensions D (mm)
27, 27
Dimensions a (mm)
0.7, 0.7
Blade Shape
-
Point Size
5.5mm, 5.5mm
TRUSCO Part Number
373-6211, 373-6211
2015 Trusco Published Pages
2 0365
Material (handle)
resin
Material (Shaft)
S55C, S55C
Dimensions L (mm)
383, 383
Cutting Edge
minus, Minus
Dimension d (mm)
5.5, 5.5
Weight (g)
90, 90
Dimensions b (mm)
5.5, 5.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine inspection / repair
2
From Japan
On 2017-06-06 14:57:33
Although I used to love about 5 years, the cutting edge broke, so I bought again. I loosened the screw of the same equipment as usual, and the cutting edge bent to the licking scissors. There is a possibility that the torque of the screw was too strong, but it was surprising because it bends a lot easily. I adjusted it as plain old with pliers. Since it was the first purchase in about five years, perhaps the material changed ??!?
This review is about item#7132492.