Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PLASTIC GRIP SCREWDRIVER, CROSS TIP

PLASTIC GRIP SCREWDRIVER, CROSS TIP

Item.#
07132535
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Material (handle)
resin
Dimension l (mm)
200
Dimensions D (mm)
29
Dimension d (mm)
5.5
Weight (g)
95
Blade Edge With Magnet
Yes
Count
No.1
Material (Shaft)
Cr-V
Blade Shape
+
Dimensions L (mm)
315