Buy more than* S$200* and get FREE SHIPPING

  • Resin design driver crossing penetration type
  • Resin design driver crossing penetration type
  • Resin design driver crossing penetration type

Resin design driver crossing penetration type D1P2-1

4.58 (12)
Item.#
07132587
Mfr.#
D1P2-1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Specification
21st century version
Dimension d (mm)
7.1, 7.1
Weight (g)
120, 120
Count
No.1, No.1
Dimension l (mm)
75, 75
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
+
Dimension S (mm)
10, 10
Dimensions L (mm)
170, 170
TRUSCO Part Number
373-3611, 373-3611
Dimensions s (mm)
6.3, 6.3
Dimensions D (mm)
29.6, 29.6
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-02-19 23:29:15
It was easy for the grip to grip, it was good that the strength of the magnet at the driver's end was strong.
This review is about item#7132596.
For car maintenance work
5
From Japan
On 2018-02-07 21:42:53
Turning with a rectangular shape like the Snap-on company's driver firmly enters firmly. Even with hands with oil, it is also very handy to be slippery with jagged surface processing.
This review is about item#7132605.
Motorcycle repair, maintenance
5
From Japan
On 2017-12-12 15:21:14
It is easy to grasp, it is easy to apply force. I thought that it was truly KTC!
This review is about item#7132596.
Motorcycle maintenance
5
From Japan
On 2016-03-08 20:04:52
It was this driver that was in the tool of the company. It is familiar with the hands, it is easy to apply force with the feeling that it sucks perfectly with the screw, it is very easy to use. It's high, but once you use it, this is it! You should think.
This review is about item#07132605.
Normal maintenance
4
From Japan
On 2016-02-26 15:16:02
I do not like the grip shape much ... · · · The fit of the hand
This review is about item#07132596.
Car maintenance
3
From Japan
On 2015-11-03 15:43:28
Grip is also easy to grasp, bite is good, but the tip of the past broke in the past.
This review is about item#07132605.
Motorcycle maintenance
4
From Japan
On 2015-04-16 22:57:56
The grip part is very easy to use.
This review is about item#07132587.
Car maintenance
5
From Japan
On 2014-09-15 19:08:27
Penetrating type, spanner on shaft, easy to use.
This review is about item#07132605.
work
5
From Japan
On 2013-06-02 20:43:01
I bought the side because I am glad that I used the same thing so far.
This review is about item#07132605.
Maintenance of motorcycle
5
From Japan
On 2012-03-31 04:14:20
Bite is satisfactory.
This review is about item#07132596.