Buy more than* S$200* and get FREE SHIPPING

  • Resin design driver minus penetration type
  • Resin design driver minus penetration type
  • Resin design driver minus penetration type

Resin design driver minus penetration type D1M2-6

4.67 (12)
Item.#
07132763
Mfr.#
D1M2-6
Package Qty.
1PC
Ship pack of
1
14.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Specification
21st century version
Dimension l (mm)
100, 100
Dimension S (mm)
10, 10
Dimension d (mm)
7.1, 7.1
Weight (g)
150, 150
Dimensions s (mm)
6.3, 6.3
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
-
Dimensions b (mm)
6.3, 6.3
Dimensions D (mm)
32, 32
Dimensions a (mm)
1.0, 1.0
Dimensions L (mm)
210, 210
TRUSCO Part Number
373-3564, 373-3564
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Daily maintenance work
5
From Japan
On 2017-03-08 20:16:45
Polygon grip drivers are often seen in Japan, but as the hands become sticky with oil it is okay that these four corners do not slip! So the snap-on drivers are four corners! If you get lost somewhat higher this is not it!
This review is about item#7132772.
Car maintenance
5
From Japan
On 2016-05-27 16:45:58
Satisfied
This review is about item#07132772.
Normal maintenance
4
From Japan
On 2016-02-26 15:14:36
Grip shape ... I want a little more fit
This review is about item#07132763.
Car maintenance
5
From Japan
On 2016-01-11 17:40:14
I am satisfied with reasonable price.
This review is about item#07132763.
Removing screw installation
5
From Japan
On 2015-11-04 18:51:19
Since KTC of the front type of the penetration type destroyed the tip, I purchased the item before but I have about 3 years, but I do not know how much I will have this time, but feeling I used is not much different so I think I should have the same I am in
This review is about item#07132754.
During maintenance work
5
From Japan
On 2015-09-28 21:07:41
Easy to grip and easy to grip.
This review is about item#07132763.
Mechanical repair
5
From Japan
On 2015-06-05 21:31:10
I will fit hands and I think that it is the best tool.
This review is about item#07132754.
Motorcycle maintenance
4
From Japan
On 2015-04-16 22:58:45
Grip part is easy to grip and easy to put power.
This review is about item#07132754.
Car maintenance
4
From Japan
On 2014-12-08 13:25:05
Making is solid, it seems to be a long time to go out with you.
This review is about item#07132763.
I use it for screwdriver
5
From Japan
On 2014-04-10 15:23:12
You can work safely with familiar hands with firm making.
This review is about item#07132772.