Buy more than* S$200* and get FREE SHIPPING

  • Resin design driver minus penetration type
  • Resin design driver minus penetration type
  • Resin design driver minus penetration type

Resin design driver minus penetration type D1M2-8

4.64 (11)
Item.#
07132772
Mfr.#
D1M2-8
Package Qty.
1PC
Ship pack of
1
21.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Specification
21st century version
Dimensions L (mm)
280, 280
TRUSCO Part Number
373-3581, 373-3581
Dimensions b (mm)
8, 8
Dimensions D (mm)
33.8, 33.8
Dimensions a (mm)
1.2, 1.2
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
-
Dimension d (mm)
8.9, 8.9
Weight (g)
250, 250
Dimensions s (mm)
7.9, 7.9
Dimension l (mm)
150, 150
Dimension S (mm)
12, 12
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-05-27 16:45:58
Satisfaction
This review is about item#07132772.
Normal maintenance
4
From Japan
On 2016-02-26 15:14:36
I want a grip shape ... a little more fit
This review is about item#07132763.
Car maintenance
5
From Japan
On 2016-01-11 17:40:14
We are satisfied at an affordable price.
This review is about item#07132763.
Desorption mounting of the screw
5
From Japan
On 2015-11-04 18:51:19
I thought KTC of the previous type through type and if able to have much the same since the first is the product before I bought since the damage is not much feeling is unknown, but using or with how much, but this time we have about three years we
This review is about item#07132754.
During maintenance work
5
From Japan
On 2015-09-28 21:07:41
Grip grip easily force is likely to enter.
This review is about item#07132763.
Mechanical repair
5
From Japan
On 2015-06-05 21:31:10
And then you fit the hand, I think that it is the best tool.
This review is about item#07132754.
Bike maintenance
4
From Japan
On 2015-04-16 22:58:45
Grip portion is is likely to force the easy to put grip.
This review is about item#07132754.
Car maintenance
4
From Japan
On 2014-12-08 13:25:05
Making is firmly, is long opts likely.
This review is about item#07132763.
Use the screwdriver
5
From Japan
On 2014-04-10 15:23:12
You can work with familiar peace of mind to hand in a firm to make.
This review is about item#07132772.
Bike maintenance
4
From Japan
On 2013-06-15 15:04:58
The new driver is feels a perfect fit.
This review is about item#07132772.