Buy more than* S$200* and get FREE SHIPPING

  • Resin handle driver set feed through type

Resin handle driver set feed through type TPMD18

5.00 (2)
Item.#
07132781
Mfr.#
TPMD18
Package Qty.
1Set(8PCSet)
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Weight (kg)
1.2, 1.2
TRUSCO Part Number
373-8850, 373-8850
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
+/-
Set Contents
/ Resin pattern driver through type (cross) (D1P2 over 1, 2, 3) / resin pattern driver through type (minus) (D1M2 over 5, 6, 8) / resin pattern Sutabbidoraiba (cross) (D1PS-2) / resin handle Sutabbidoraiba (minus) (D1MS over 6), -Plastic handle driver through type (crossed) (D1P2-1, 2, 3) Resin handle driver penetrating types (minus) (D1M2-5, 6, 8) -Plastic handle stake driver (cross) (1PS-2 D) -Plastic handle stake driver (below) (D 1MS-6)
Specification
21st century version
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Days of carpenters degree
5
From Japan
On 2017-07-14 10:29:15
The weight feeling and the grip fitting feeling are also good. Grab the screw well. After all, the usable quality driver is from about 500 yen per one.
This review is about item#7132781.
Fixation of terminal block
5
From Japan
On 2015-08-24 14:37:51
Easy to use without screws licking.
This review is about item#07132781.