Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Resin handle driver set feed through type

Resin handle driver set feed through type PMD18

Item.#
07132797
Mfr.#
PMD18
Package Qty.
1Set(8PCSet)
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Stubby driver is a non-penetrating type., Stubby driver is a non-penetrating type., Stubby driver is a non-penetrating type., Stubby driver is non-penetrating type, Stubby driver is a non-penetrating type., Stubby driver is a non-penetrating type., Stubby driver is a non-penetrating type., Stubby driver is non-penetrating type
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
+/-
Set Contents
/ Cross driver (No.1 [PDD1 over 1], No.2 [PDD1 over 2], No.3 [PDD1-3]) / minus driver (75 [MDD1 over 75], 100 [MDD1 over 100], 150 [MDD1 over 150]) / Sutabbidoraiba Cross (SD1 over P) / Sutabbidoraiba minus (SD1 over M), Cross driver No.3 No.2 No.1 [PDD1-1], [PDD1-2], ([PDD1-3]) -Minus driver (75 100 [MDD1-75], 150 [MDD1-100], [MDD1-150]) Stake driver Cross (SD1-P) Stake driver minus (SD1-M)
Grip Type
Resin (hard)
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Weight (g)
910, 910
TRUSCO Part Number
373-7268, 373-7268