Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin design thin shaft driver minus
  • Resin design thin shaft driver minus
  • Resin design thin shaft driver minus

Resin design thin shaft driver minus D10SM-450

Item.#
07132955
Mfr.#
D10SM-450
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
4
Dimensions D (mm)
20
Dimension d (mm)
4
Dimensions L (mm)
140
Material (Shaft)
Cr-V
Dimensions a (mm)
0.5
Dimension l (mm)
50
Weight (g)
25