Buy more than* S$200* and get FREE SHIPPING

  • Resin design thin shaft driver minus
  • Resin design thin shaft driver minus
  • Resin design thin shaft driver minus

Resin design thin shaft driver minus D10SM-475

Item.#
07132964
Mfr.#
D10SM-475
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
4
Dimensions D (mm)
20
Dimension d (mm)
4
Weight (g)
30
Material (Shaft)
Cr-V
Dimensions a (mm)
0.5
Dimensions L (mm)
165
Dimension l (mm)
75