Buy more than* S$200* and get FREE SHIPPING

  • Small Size Plug Wrench
  • Small Size Plug Wrench
  • Small Size Plug Wrench

Small Size Plug Wrench B12P-16H

5.00 (2)
Item.#
07132973
Mfr.#
B12P-16H
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S2 (mm)
12, 12
Dimensions S1 (mm)
16 (hex), 16 (Allen)
Weight (g)
100, 100
Dimensions L (mm)
61, 61
Dimension D (phi mm)
21.5, 21.5
Compatible Plug (Type)
NGK: BC, C ND: PQ, U, NGK: BC, C ND: PQ, U
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bike plug exchange
5
From Japan
On 2015-07-18 20:03:32
I do not have a good backlash wants to use since it is not a tool break to do is so much use a lifetime
This review is about item#07132973.
Plug replacement of Triumph
5
From Japan
On 2014-12-01 17:25:03
High tool existing plug wrench was purchased in order to not enter without clearance it is easy to use
This review is about item#07132982.