Buy more than* S$200* and get FREE SHIPPING

  • Small Size Plug Wrench
  • Small Size Plug Wrench
  • Small Size Plug Wrench

Small Size Plug Wrench B12P-20.8H

5.00 (2)
Item.#
07132991
Mfr.#
B12P-20.8H
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions S2 (mm)
12, 12
Dimensions S1 (mm)
20.8 (hexagonal)
Weight (g)
150, 150
Dimensions L (mm)
61, 61
Dimension D (phi mm)
26.5, 26.5
Compatible Plug (Type)
NGK: B ND: W, NGK:BND:W
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle plug change
5
From Japan
On 2015-07-18 20:03:32
It is a lifetime It is good not to use because it is not used so much and it is not a broken tool There is no play
This review is about item#07132973.
For TRIUMPH plug replacement
5
From Japan
On 2014-12-01 17:25:03
Because the existing plug wrench has no clearance and it does not enter it purchased high tool is easy to use
This review is about item#07132982.