Buy more than* S$200* and get FREE SHIPPING

  • Water Temperature Sensor Socket
  • Water Temperature Sensor Socket
  • Water Temperature Sensor Socket
  • Water Temperature Sensor Socket

Water Temperature Sensor Socket B20T-19

Item.#
07133007
Mfr.#
B20T-19
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for other purpose except desorption of water temperature sensor., Do not use for other purpose except desorption of water temperature sensor., Do not use for other purpose except desorption of water temperature sensor., Don't use except attachedin and detaching water temperature sensor.
Outlet Corner (sq.)
9.5, 9.5
Dimension S (mm)
19, 19
Weight (g)
55, 55
Purpose
For desorption of water temperature sensor., For desorption of water temperature sensor., For desorption of water temperature sensor., Used in detaching water temperature sensor.
Dimension D (phi mm)
26, 26
Dimensions L (mm)
73, 73
Compatible
Toyota, Nissan, you can use Mazda, Honda, Daihatsu of each car., You can use the cars of Toyota, Nissan, Mazda, Honda and Daihatsu.