Buy more than* S$200* and get FREE SHIPPING

  • Insulated Screwdriver
  • Insulated Screwdriver
  • Insulated Screwdriver

Insulated Screwdriver PDEZ-1

4.00 (1)
Item.#
07133174
Mfr.#
PDEZ-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0925
Weight (g)
65, 65
2014 TRUSCO Published Page
2-0873, 2-0873
Dimension l (mm)
100, 100
Dimensions L (mm)
205, 205
Dimensions D (mm)
32, 32
TRUSCO Part Number
373-7021, 373-7021
Cutting Edge
Cross No.1, Cross No.1
Dimension d (mm)
7, 7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work in the switchboard
4
From Japan
On 2017-04-25 13:01:20
I think there are individual differences in preference, but I think the size, shape and texture of the grip are easy to use. Although it looks yellow in the picture, the actual thing is just orange.
This review is about item#7133183.