Buy more than* S$200* and get FREE SHIPPING

  • Insulated Screwdriver
  • Insulated Screwdriver
  • Insulated Screwdriver

Insulated Screwdriver PDEZ-2

4.00 (1)
Item.#
07133183
Mfr.#
PDEZ-2
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0925
2014 TRUSCO Published Page
2-0873
Dimension l (mm)
125, 125
Dimensions L (mm)
230, 230
TRUSCO Part Number
373-7039
Dimensions D (mm)
32, 32
Cutting Edge
Cross No.2, Cross No.2
Dimension d (mm)
8, 8
Weight (g)
85, 85
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work in the switchboard
4
From Japan
On 2017-04-25 13:01:20
I think there are individual differences in preference, but I think the size, shape and texture of the grip are easy to use. Although it looks yellow in the picture, the actual thing is just orange.
This review is about item#7133183.