Buy more than* S$200* and get FREE SHIPPING

  • INSULATED SCREWDRIVER

INSULATED SCREWDRIVER

4.00 (1)
Item.#
07133192
Package Qty.
1PC
Ship pack of
1
17.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0925
TRUSCO Part Number
373-6300
Dimension l (mm)
100
Dimensions a (mm)
0.45
Dimensions L (mm)
202
2014 TRUSCO Published Page
2-0873
Dimensions b (mm)
4
Dimensions D (mm)
27
Dimension d (mm)
6
Weight (g)
40
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work around the switchboard
4
From Japan
On 2017-04-25 13:06:18
I think there are individual differences in preference, but I think the size, shape and texture of the grip are easy to use. The part that looks yellowish in the picture is a bright orange color. The color scheme of orange, blue, green may be like an impression of a child's toy depending on viewpoint.
This review is about item#7133201.