Buy more than* S$200* and get FREE SHIPPING

  • INSULATED SCREWDRIVER

INSULATED SCREWDRIVER

4.00 (1)
Item.#
07133201
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0925
TRUSCO Part Number
373-6318
Dimension l (mm)
150
Dimensions a (mm)
0.9
Dimensions L (mm)
255
2014 TRUSCO Published Page
2-0873
Dimensions b (mm)
5.5
Dimensions D (mm)
32
Dimension d (mm)
7.5
Weight (g)
80
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work around the switchboard
4
From Japan
On 2017-04-25 13:06:18
I think there are individual differences in preference, but I think the size, shape and texture of the grip are easy to use. The part that looks yellowish in the picture is a bright orange color. The color scheme of orange, blue, green may be like an impression of a child's toy depending on viewpoint.
This review is about item#7133201.