Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tip claw set
  • Tip claw set
  • Tip claw set

Tip claw set SPC0110L

4.40 (5)
Item.#
07133235
Mfr.#
SPC0110L
Package Qty.
1Set(10PCSet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0540
2014 TRUSCO Published Page
2-0522
TRUSCO Part Number
373-8272, 373-8272
Set Contents
Tip claw (linear type [Long] 1.5 phi. x10 lines), - Point claw (straight type (long) 1.5phix10 pieces)
Weight (g)
40, 40
Dimensions L (mm)
46, 46
Compatible
Snap ring pliers: SCP over 171,1715, SOP over 171,1715,172,173, Snap ring pliers: SPC-171, 1715, SOP-171, 1715, 172, 173
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Maintenance of lever block
2
From Japan
On 2017-05-22 15:01:41
Product is good because it is KTC, but I want you to sell roses instead of 10 sets
This review is about item#7133226.
Automobile / motorcycle maintenance
5
From Japan
On 2017-04-30 10:15:24
I think that durability / ease of use is no problem as it is now KTC tool. It is very good as it can be obtained immediately as it sells such parts individually.
This review is about item#7133296.
Agricultural machine bearing exchange
5
From Japan
On 2015-03-17 10:31:16
The exchange is no problem, it is a confirmed item. Since there are multiple snap ring pliers that you purchased before, you can replace them all at a very low price. Thank you.
This review is about item#07133253.
It was used for machine repair.
5
From Japan
On 2015-02-17 22:28:25
I tried to buy the whole but I bought it because I hit the search. As far as I used it, I am sure that it is not a problem at all and it is a very good product.
This review is about item#07133226.
Installation and removal of stop ring
5
From Japan
On 2014-07-22 11:01:08
I was without knowing that there was a tip claw set There was wear of the tip worn out and it could not be used properly, so I was thinking about replacing it, but I could exchange only for the last one, and the work went smoothly
This review is about item#07133296.