Buy more than* S$200* and get FREE SHIPPING

  • Fast Turn T Form Wrench
  • Fast Turn T Form Wrench
  • Fast Turn T Form Wrench

Fast Turn T Form Wrench TH-8N

4.92 (12)
Item.#
07133323
Mfr.#
TH-8N
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0170
Dimension l (mm)
130, 130
Dimensions D (mm)
12, 12
Dimension d (mm)
8, 8
TRUSCO Part Number
373-8736, 373-8736
2014 TRUSCO Published Page
2-0164
Dimensions L (mm)
250, 250
Dimension S (mm)
8 (hexagonal), 8 (hexagon)
Weight (g)
300, 300
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Scooter Maintenance
5
From Japan
On 2018-02-19 15:43:36
It is indispensable to remove the drive system cover. Very easy to use in terms of size.
This review is about item#7133323.
Motorcycle maintenance.
5
From Japan
On 2017-07-31 14:53:18
The handle part is just right, so it's very easy to use. It is also good that the size is displayed on the top of the handle.
This review is about item#7133314.
Maintenance of machinery etc.
4
From Japan
On 2017-04-10 16:25:56
The price is affordable, but it is also best if a magnet is attached to the tip (wrench) part at this price range.
This review is about item#7133305.
Motorcycle maintenance and others
5
From Japan
On 2016-10-01 18:05:01
Working in a place narrower than T-wrench of normal size became very easy, it is satisfactory for both workability and storage because it is not a tool to originally apply torque.
This review is about item#7133305.
Motorcycle maintenance
5
From Japan
On 2016-03-18 16:59:18
Because the handle part was short, I thought whether it would be difficult for power to enter when loosening, but it could be relaxed without trouble about the tightening torque of 8 mm bolt. Easy to use is good because you can fast-turn the handle even if it is a short place short.
This review is about item#07133323.
For motorcycle maintenance
5
From Japan
On 2015-05-27 16:18:56
I own a large motorcycle and moped bike, and because the frequency of 8 mm and 10 mm is high relatively high, I put a special size T type wrench. Very easy to use and greatly improved workability. It seems that we can have fun doing maintenance.
This review is about item#07133305.
Used when assembling a bike
5
From Japan
On 2014-12-03 21:54:59
It is easy to turn, I am using
This review is about item#07133314.
General motorcycle maintenance
5
From Japan
On 2014-11-19 13:45:23
Because the part of the handle is a compact setting, high torque can not be applied, but I think that it is compact, convenient to carry and easy to rotate.
This review is about item#07133314.
Automobile / motorcycle maintenance
5
From Japan
On 2014-10-02 14:20:13
Because the handle is short, it is difficult to overtorque, it should be able to turn with just the power of the wrist. Size is digging on the upper surface of the handle and it is convenient because you know the size at a glance even if you hang it on the tool cart.
This review is about item#07133323.
Car maintenance
5
From Japan
On 2014-06-01 10:46:41
A cheap tool is sold a lot at home centers and the net, but this product is very polite for this finish. The T part is carefully welded tightly and the thick plating often found in cheap articles does not peel off. (The part where this plating started to peel off may become like a razor and it may hurt the hand ...)
This review is about item#07133305.