Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Lug Wrench
  • 12.7sq. Lug Wrench
  • 12.7sq. Lug Wrench

12.7sq. Lug Wrench XH30

Item.#
07133332
Mfr.#
XH30
Package Qty.
1PC
Ship pack of
1
87.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0173
Dimension l (mm)
400, 400
Weight (kg)
1.5, 1.5
Caution
Please insert an angle drive thoroughly to a root.
2014 TRUSCO Published Page
2-0167, 2-0167
Dimensions L (mm)
285, 285
TRUSCO Part Number
395-8060, 395-8060