Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rapid movement conversion adapter
  • Rapid movement conversion adapter
  • Rapid movement conversion adapter

Rapid movement conversion adapter BAE23

4.25 (4)
Item.#
07133341
Mfr.#
BAE23
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0146
Outlet Corner (sq.)
9.5, 9.5
Dimensions L (mm)
13, 13
TRUSCO Part Number
373-2720, 373-2720
Dimensions D (mm)
28, 28
2014 TRUSCO Published Page
2-0143
Type
Conversion adapter, Conversion adapter
Weight (g)
20, 20
Dimension l (mm)
2.5, 2.5
Forwarding Angle (Degree)
Concave 6.3 / convex 9.5, 6.3 The concave / convex 9. 5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Repair work etc.
5
From Japan
On 2018-06-16 08:39:06
The price is cheap and I am satisfied. I think that I will purchase again.
This review is about item#07133357.
Additional mounting on ratchet
2
From Japan
On 2018-04-12 20:36:39
Since the catch of the outer diameter for quick turning is weak, sliding with the thumb slides. It is magnet fixed but slightly weak, easy to come off.
This review is about item#7133341.
Quick turn
5
From Japan
On 2016-03-22 14:42:24
It is a wonderful idea item. It is the best usability.
This review is about item#07133341.
Turn
5
From Japan
On 2013-12-05 08:31:20
It is easy to use because the shape is easy to put in force. Also thin so it is easy to use even in narrow places.
This review is about item#07133341.