Buy more than* S$200* and get FREE SHIPPING

  • Rapid movement conversion adapter
  • Rapid movement conversion adapter
  • Rapid movement conversion adapter

Rapid movement conversion adapter BAE34

5.00 (2)
Item.#
07133357
Mfr.#
BAE34
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0146
Outlet Corner (sq.)
9.5, 9.5
Dimensions D (mm)
37, 37
Weight (g)
30, 30
Dimension l (mm)
3, 3
2014 TRUSCO Published Page
2-0143
Type
Conversion adapter, Conversion adapter
Dimensions L (mm)
17, 17
TRUSCO Part Number
373-2746, 373-2746
Forwarding Angle (Degree)
Concave 9.5 / convex 12.7, 9.5 The concave / convex 12. 7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Quick turn
5
From Japan
On 2016-03-22 14:42:24
It is a wonderful idea item. It is the best usability.
This review is about item#07133341.
Turn
5
From Japan
On 2013-12-05 08:31:20
It is easy to use because the shape is easy to put in force. Also thin so it is easy to use even in narrow places.
This review is about item#07133341.