Buy more than* S$200* and get FREE SHIPPING

  • Super long straight closed wrench
  • Super long straight closed wrench
  • Super long straight closed wrench

Super long straight closed wrench M160-27x30

4.75 (24)
Item.#
07133497
Mfr.#
M160-27x30
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0286
Specification
Power fit
Dimensions T2 (mm)
20.7, 20.7
Dimension D2 (mm)
44, 44
Dimensions L (mm)
550, 550
TRUSCO Part Number
373-6075, 373-6075
2014 TRUSCO Published Page
2-0280
Dimensions S1 x S2 (mm)
27x30, 27 x 30
Dimensions T1 (mm)
19.8, 19.8
Dimension D1 (mm)
39, 39
Weight (g)
1118, 1118
Customer Reviews
5 star 19
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-03-26 18:33:43
Kusaki KTC. Despite the fact that the head of the bolt was licking, we were able to handle the tool securely.
This review is about item#7133436.
Maintenance work
5
From Japan
On 2018-01-28 18:36:15
Smaller screws make heads slippery, let's exchange tools frequently.
This review is about item#7133436.
Maintenance of a car
5
From Japan
On 2017-11-10 17:04:51
It is truly KTC. The price was high, so I could use it with confidence. I was tightly fitting the nut and the nut did not lick.
This review is about item#7133445.
Pulley screw detachment
5
From Japan
On 2016-05-08 18:07:38
Easy to use in a small place
This review is about item#07133445.
JOG Front Disk Replacement Needed and Purchased
4
From Japan
On 2016-04-30 01:29:03
Somewhat satisfied is because it is necessary to bend and bend while burning with a burner, because it hits the wheel when it is straight, it takes a little effort in that it does not enter the bolt, so it is satisfactory as a tool.
This review is about item#07133436.
Replace bolt in narrow place
5
From Japan
On 2015-11-07 13:04:30
It is a certain product. You can use it with confidence.
This review is about item#07133445.
When there is torque
4
From Japan
On 2015-11-03 17:55:37
So so
This review is about item#07133454.
Car maintenance
5
From Japan
On 2015-07-04 22:16:28
I purchased it for the fan belt of Renault · Kangoo, but I am very satisfied.
This review is about item#07133454.
Maintenance of car etc.
5
From Japan
On 2015-04-12 20:46:37
You can work with peace of mind. I do not seem to lick and I can also apply torque. You can use it until you die unless you do not lose it.
This review is about item#07133454.
Car maintenance
5
From Japan
On 2015-03-11 13:25:36
I felt that the handle of the nut was also good as a first-rate manufacturer of fluffy stones.
This review is about item#07133445.