Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Spinner Handle
  • Long Spinner Handle
  • Long Spinner Handle

Long Spinner Handle BS4-780

3.00 (2)
Item.#
07133524
Mfr.#
BS4-780
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0163
Dimensions A (mm)
10, 10
Weight (g)
1500, 1500
Type
Spinner handle, Spinner handle
Outlet Corner (sq.)
12.7, 12.7
Dimensions L (mm)
787, 787
2014 TRUSCO Published Page
2-0159, 2-0159
Caution
Please hold in the center of the grip or your hand may get stuck in the moving section. Please use caution when using over torque, because you may put an excessive load on the machine.
Weight (kg)
1.5, 1.5
TRUSCO Part Number
373-3262, 373-3262
Dimensions D (mm)
20, 20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Large truck maintenance
5
From Japan
On 2017-04-21 17:02:09
It is light and easy to use because it is lightly less for its length. It is very useful for angle method of rocker arm bracket.
When loosening the screw
1
From Japan
On 2017-01-27 14:56:47
It is long, but because the inside is a hollow, it will bend or break when loosening a hard screw. In that case the interior of the bar should not be hollow.
This review is about item#7133524.