Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Spinner Handle
  • Long Spinner Handle
  • Long Spinner Handle

Long Spinner Handle BS6-1050

3.00 (2)
Item.#
07133533
Mfr.#
BS6-1050
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0163
Dimensions A (mm)
10, 10
TRUSCO Part Number
344-8223, 344-8223
Dimensions D (mm)
38, 38
Weight (g)
3700, 3700
Type
Spinner handle
Application
High torque work such as construction machine and large car
2014 TRUSCO Published Page
2-0159, 2-0159
Caution
Please hold in the center of the grip or your hand may get stuck in the moving section. Please use caution when using over torque, because you may put an excessive load on the machine.
Outlet Corner (sq.)
19.0, 19.0
Dimensions L (mm)
1000, 1000
Weight (kg)
3.7, 3.7
Caution
Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Plea
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Large truck maintenance
5
From Japan
On 2017-04-21 17:02:09
It is light and easy to use because it is lightly less for its length. It is very useful for angle method of rocker arm bracket.
When loosening the screw
1
From Japan
On 2017-01-27 14:56:47
It is long, but because the inside is a hollow, it will bend or break when loosening a hard screw. In that case the interior of the bar should not be hollow.
This review is about item#7133524.