Buy more than* S$200* and get FREE SHIPPING

  • Inspection hammer
  • Inspection hammer
  • Inspection hammer

Inspection hammer UDHT-4

4.50 (8)
Item.#
07133585
Mfr.#
UDHT-4
Package Qty.
1PC
Ship pack of
1
19.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0770
Dimension H (mm)
113, 113
Weight (g)
290, 290
TRUSCO Part Number
373-8973, 373-8973
2014 TRUSCO Published Page
2-0737
Dimensions L (mm)
420, 420
Size
1/2 pound, 1/2 pound
Dimension W (mm)
20, 20
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Before driving
5
From Japan
On 2017-04-20 17:37:01
The price is reasonable and it is good to be able to use KCT's manufacturer with peace of mind
This review is about item#7133585.
Used in hit sound inspection of concrete
5
From Japan
On 2016-11-16 15:11:56
It is safe because it is KTC brand.
This review is about item#7133567.
For inspecting the looseness of the bolt at site
4
From Japan
On 2016-10-20 17:09:06
I thought that holding with moderate size and weight was good.
This review is about item#7133567.
Inspection of our truck
5
From Japan
On 2015-11-04 14:47:56
The goods are solid, the price is also very reasonable and I am very satisfied.
This review is about item#07133567.
inspection
5
From Japan
On 2015-08-17 20:35:20
Think of it as selling more if you pierce a hole.
This review is about item#07133585.
Inspection of large dump truck nut
5
From Japan
On 2015-03-31 14:32:34
In the product I saw, I bought it because the H dimension is the shortest at 95 mm. Although it is easy to use, it is easy to use but I think that it is better to shorten the H dimension even if the W dimension gets thicker a bit because the space is narrow to inspect striking the rear wheel wheel nut.
This review is about item#07133567.
Inspection of equipment
5
From Japan
On 2014-05-23 17:30:51
I bought it for checking the bolt. Size can be used without particular problem.
This review is about item#07133567.
For inspection
2
From Japan
On 2012-11-29 19:06:06
Although the logo of the part of the handle is firmly written in the commodity photograph, the commodity delivered is inexpensive sticker It is stretched at the place where it seems to be the best to see the commodity photograph to distinguish it from others' things I was planning to order the most obvious thing among them, so regrettable.
This review is about item#07133594.