Buy more than* S$200* and get FREE SHIPPING

  • Boost Nipper

Boost Nipper DPP-165

5.00 (1)
Item.#
07133655
Mfr.#
DPP-165
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0579
Cleavable Wire Diameter (phi mm)
Hard wire: 1.8 Soft wire: 2.3, Hard line: 1.8 soft line: 2.3
Dimensions L (mm)
165, 165
TRUSCO Part Number
383-7505, 383-7505
2014 TRUSCO Published Page
2-0559
Nominal Dimension
165, 165
Weight (g)
180, 180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To break the number line
5
From Japan
On 2014-02-28 17:01:50
It is convenient to cut with really light power.
This review is about item#07133655.