Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers
  • Radio pliers
  • Radio pliers

Radio pliers SPP-175

Item.#
07133664
Mfr.#
SPP-175
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0550
Cleavable Wire Diameter (phi mm)
Hard wire: 1.8 Soft wire: 2.3, Hard line: 1.8 soft line: 2.3
Dimensions L (mm)
175, 175
TRUSCO Part Number
383-8340, 383-8340
2014 TRUSCO Published Page
2-0531
Nominal Dimension (mm)
175, 175
Weight (g)
200, 200