Buy more than* S$200* and get FREE SHIPPING

  • Thin opening spanner
  • Thin opening spanner
  • Thin opening spanner

Thin opening spanner S20-17x19

4.75 (4)
Item.#
07133716
Mfr.#
S20-17x19
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0316
Dimension D1 (mm)
36, 36
Weight (g)
120, 120
2014 TRUSCO Published Page
2-0308
Dimension T (mm)
4.5, 4.5
Dimension D2 (mm)
40, 40
Dimensions L (mm)
235, 235
TRUSCO Part Number
373-7560, 373-7560
Dimensions S1 x S2 (mm)
17X19, 17X19
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For locking double lock nut locking work
5
From Japan
On 2017-05-30 01:59:14
Thin mouth spanner that dislikes strength shortage due to thinness or not too much. It is a proof of a first-class tool maker that secures the length of a regular spanner! If you get lost, it is a hand tool made by KTC.
This review is about item#07133716.
Tightening the thin lock nut
5
From Japan
On 2016-11-23 09:13:54
It is satisfactory to use normally for loosening and tightening the thin lock nut.
This review is about item#7133716.
Nut tightening
5
From Japan
On 2014-09-02 06:13:58
I like the size and I like it.
This review is about item#07133691.
I am using it for maintenance of agricultural machinery and automobiles.
4
From Japan
On 2014-05-19 20:01:14
It is satisfactory because it is also firmly made that the reach has been around for a long time when the usability is bad.
This review is about item#07133682.