Buy more than* S$200* and get FREE SHIPPING

  • Plate Type Cutter
  • Plate Type Cutter
  • Plate Type Cutter

Plate Type Cutter EN-30S

Item.#
07133743
Mfr.#
EN-30S
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0592
Cutting Capacity (phi mm) Copper Wire
0.9, 0.9
Dimensions C (mm)
13, 13
Dimensions D (mm)
48, 48
Dimensions L (mm)
130, 130
Overall Length (mm)
130, 130
2014 TRUSCO Published Page
2-0570
Dimension T (mm)
7, 7
Dimensions B (mm)
11, 11
Nominal Dimension
130, 130
Weight (g)
50, 50
TRUSCO Part Number
373-4188, 373-4188