Buy more than* S$200* and get FREE SHIPPING

  • Plate Ratchet Box End Wrench
  • Plate Ratchet Box End Wrench
  • Plate Ratchet Box End Wrench

Plate Ratchet Box End Wrench RM-10x12

Item.#
07133752
Mfr.#
RM-10x12
Package Qty.
1PC
Ship pack of
1
41.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is only for temporary tightening.Please do not use in final tightening, or with rusty nuts and bolts., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is only for temporary tightening.Please do not use in final tightening, or with rusty nuts and bolts.
Dimension D1 (mm)
22, 22
Weight (g)
130, 130
Dimension T (mm)
11, 11
Hole corner
Hexagon x hexagon, Hexagon Hexagon x
Forwarding Angle (Degree)
20, 20
Dimensions L (mm)
150, 150
Dimensions S1 x S2 (mm)
10x12, 10x12
Dimension D2 (mm)
24, 24