Buy more than* S$200* and get FREE SHIPPING

  • Plate Ratchet Box End Wrench

Plate Ratchet Box End Wrench RM-14x17

Item.#
07133777
Mfr.#
RM-14x17
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is only for temporary tightening.Please do not use in final tightening, or with rusty nuts and bolts., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is only for temporary tightening.Please do not use in final tightening, or with rusty nuts and bolts.
Weight (g)
280, 280
Dimension T (mm)
14, 14
Dimension D1 (mm)
29, 29
Hole corner
Twelve square x twelve corners, Ten two square ten two square x
Forwarding Angle (Degree)
20, 20
Dimensions S1 x S2 (mm)
14x17, 14x17
Dimension D2 (mm)
33, 33
Dimensions L (mm)
195, 195