Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plate Ratchet Box End Wrench
  • Plate Ratchet Box End Wrench
  • Plate Ratchet Box End Wrench

Plate Ratchet Box End Wrench RM-8x10

Item.#
07133786
Mfr.#
RM-8x10
Package Qty.
1PC
Ship pack of
1
40.50 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Caution
This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is only for temporary tightening.Please do not use in final tightening, or with rusty nuts and bolts., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is only for temporary tightening.Please do not use in final tightening, or with rusty nuts and bolts.
Dimensions L (mm)
120, 120
Dimensions S1 x S2 (mm)
8x10, 8x10
Dimension D2 (mm)
22, 22
Hole corner
Hexagon x hexagon, Hexagon-head x hexagon head
Forwarding Angle (Degree)
20, 20
Weight (g)
70, 70
Dimension T (mm)
10, 10
Dimension D1 (mm)
17, 17