Buy more than* S$200* and get FREE SHIPPING

  • Plate Ratchet Box End Wrench
  • Plate Ratchet Box End Wrench
  • Plate Ratchet Box End Wrench

Plate Ratchet Box End Wrench RM-8x9

Item.#
07133795
Mfr.#
RM-8x9
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Caution
This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is only for temporary tightening.Please do not use in final tightening, or with rusty nuts and bolts., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is for temporary tightening use only. Do not use for final tightening, bolts and nuts with rust., This is only for temporary tightening.Please do not use in final tightening, or with rusty nuts and bolts.
Dimension D2 (mm)
19, 19
Dimensions L (mm)
120, 120
Dimensions S1 x S2 (mm)
8x9, 8x9
Hole corner
Hexagon x hexagon, Hexagon Hexagon x
Forwarding Angle (Degree)
20, 20
Dimension D1 (mm)
17, 17
Weight (g)
70, 70
Dimension T (mm)
10, 10