Buy more than* S$200* and get FREE SHIPPING

  • Replacement Screwdriver, Bit
  • Replacement Screwdriver, Bit
  • Replacement Screwdriver, Bit

Replacement Screwdriver, Bit RM22

2.00 (1)
Item.#
07133813
Mfr.#
RM22
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly.
2014 TRUSCO Published Page
2-0405
Material (Bit)
Cr-V, Cr-V
Weight (g)
60, 60
TRUSCO Part Number
373-7501, 373-7501
2015 Trusco Published Pages
2 0417
Head Width (mm)
27
Blade Shape
+
Set Contents
Body, bit (+ No.2 overall length 22mm), The main body, bits (length 22 mm +No.2)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To a screw in a narrow place
2
From Japan
On 2015-09-22 11:53:26
Because it is KTC, I thought that it would be a good thing, but as I see the image, I can not tell a narrow place because the bit sticks out because the head is big. In the case of the ratchet driver which was attached to the snowboarding binding 20 years ago, I think that it was better as that bit was made so that the bit fits all the way. As for this thing I thought that it is a disappointing item because it is OK if only a bit is good. Although ratchet movement and lightness itself are good, I think that it is a matter of preference.
This review is about item#07133813.