Buy more than* S$200* and get FREE SHIPPING

  • Sheet Metal Hammer
  • Sheet Metal Hammer
  • Sheet Metal Hammer

Sheet Metal Hammer UD5-1

Item.#
07133847
Mfr.#
UD5-1
Package Qty.
1PC
Ship pack of
1
83.28 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimension W (mm)
38, 38
Dimensions L (mm)
250, 250
Type
Rough out, Rough out
Dimension H (mm)
190, 190
Weight (g)
1600, 1600