Buy more than* S$200* and get FREE SHIPPING

  • Sheet Metal Hammer
  • Sheet Metal Hammer
  • Sheet Metal Hammer

Sheet Metal Hammer UD5-2

Item.#
07133856
Mfr.#
UD5-2
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension W (mm)
30, 30
Dimensions L (mm)
300, 300
Type
Stop
Dimension H (mm)
143, 143
Weight (g)
290, 290