Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sheet Metal Hammer
  • Sheet Metal Hammer
  • Sheet Metal Hammer

Sheet Metal Hammer UD5-3

Item.#
07133865
Mfr.#
UD5-3
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
300, 300
Dimension W (mm)
30, 30
Dimensions L (mm)
300, 300
Type
Horizontal leveling, Horizontal break -
Dimension H (mm)
100, 100