Buy more than* S$200* and get FREE SHIPPING

  • Sheet Metal Hammer
  • Sheet Metal Hammer
  • Sheet Metal Hammer

Sheet Metal Hammer UD5-4

Item.#
07133874
Mfr.#
UD5-4
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Type
Vertical leveling
Dimension H (mm)
100, 100
Weight (g)
390, 390
Dimension W (mm)
50, 50
Dimensions L (mm)
300, 300