Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • OPEN TOP METAL CASE

OPEN TOP METAL CASE

Item.#
07134084
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1201
Body Dimensions (Length x Width x Height) (mm)
410x210x150
Material
steel
Dimensions (Length L x Width W x Height H) (mm)
Carrying tray: 390x100x45
2014 TRUSCO Published Page
2-1095
Weight (kg)
3.0
TRUSCO Part Number
373-4129