Buy more than* S$200* and get FREE SHIPPING

  • Wood pattern driver cross penetration type

Wood pattern driver cross penetration type D12P2-215

5.00 (2)
Item.#
07134635
Mfr.#
D12P2-215
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Blade Edge With Magnet
Yes
Material (handle)
wooden
Blade Shape
+
Dimension l (mm)
150, 150
Dimension d (mm)
6.3, 6.3
Weight (g)
130, 130
2014 TRUSCO Published Page
2-0364
Axis Penetration
Yes
2015 Trusco Published Pages
2 0373
Material (Shaft)
Cr-V, Cr-V
Tip Size (#)
2, 2
Dimensions D (mm)
32, 32
Dimensions L (mm)
280, 280
TRUSCO Part Number
373-3521, 373-3521
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2016-12-29 20:24:54
It is unknown whether it is the material of the tip, treatment or finish, but it is the few screwdrivers that do not lick screws. The shape of the handle is perfect for your hands and is very comfortable to use. In the tool box, this and the Swiss grip, only two kinds became.
This review is about item#7134635.
Car / Motorcycle / Other Machine Maintenance
5
From Japan
On 2014-09-18 14:09:04
I used the same thing for about 10 years, but when I put quite some effort in trying to turn on the fixed M6 Plus, the tip broke. (Forcedly pulled out by nut welding) Grip feeling such as drift KTC, if not properly used it will not break. If it is a Japanese standard it fits perfectly.
This review is about item#07134626.