Buy more than* S$200* and get FREE SHIPPING

  • Wood pattern driver cross penetration type

Wood pattern driver cross penetration type D12P2-3

5.00 (2)
Item.#
07134644
Mfr.#
D12P2-3
Package Qty.
1PC
Ship pack of
1
18.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Blade Edge With Magnet
Yes
Material (handle)
wooden
Blade Shape
+
Dimensions D (mm)
35, 35
Dimensions L (mm)
290, 290
TRUSCO Part Number
373-3530, 373-3530
Tip Size (#)
3, 3
Axis Penetration
Yes
2015 Trusco Published Pages
2 0373
Material (Shaft)
Cr-V, Cr-V
Dimension l (mm)
150, 150
Dimension d (mm)
8, 8
Weight (g)
200, 200
2014 TRUSCO Published Page
2-0364, 2-0364
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work general
5
From Japan
On 2016-12-29 20:24:54
Advanced materials or processing of the or finish of the or is unknown, and it is one of the few screw drivers that do not lick the screw. Pattern of shape is also perfect for a very comfortable to use good products in their own hands. The tool box, this and Switzerland grip, now only two types.
This review is about item#7134635.
Car, bike and other machinery maintenance
5
From Japan
On 2014-09-18 14:09:04
Although we used the same thing for about 10 years, in an attempt to Mawaso the M6 ​​plus was fixed, previously it was cracked After quite focused. (I was forcibly missing in the nut welding) Indeed KTC such as grip comfort, it does not break if the correct usage. It will fit if Japan standard.
This review is about item#07134626.