Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wood pattern driver crossing penetration type
  • Wood pattern driver crossing penetration type
  • Wood pattern driver crossing penetration type

Wood pattern driver crossing penetration type PD-1

4.67 (3)
Item.#
07134653
Mfr.#
PD-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Material (handle)
wooden
Tip Size (#)
1, 1
Material (Shaft)
S55C, S55C
Dimension d (mm)
5, 5
Weight (g)
60, 60
Axis Penetration
Yes
Blade Shape
+, +
Dimension l (mm)
75, 75
Dimensions D (mm)
24, 24
Dimensions L (mm)
170, 170
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use it as a handle for a plug wrench.
5
From Japan
On 2017-08-13 20:38:27
I lost the handle of the plug wrench and bought it for use as a driver. I think that it seems to be strong for twisting, as well as strong for twisting.
This review is about item#7134671.
Car maintenance
5
From Japan
On 2013-10-03 20:06:38
I do not say much. The quality of KTC is different. And this price is reasonable.
This review is about item#07134662.
Car maintenance
4
From Japan
On 2013-04-20 13:59:15
Truly KTC easy to grip and easy to turn Just a bit of rust on the shaft is worrisome
This review is about item#07134671.