Buy more than* S$200* and get FREE SHIPPING

  • Wood pattern driver crossing penetration type
  • Wood pattern driver crossing penetration type
  • Wood pattern driver crossing penetration type

Wood pattern driver crossing penetration type PD-2

4.67 (3)
Item.#
07134662
Mfr.#
PD-2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Material (handle)
wooden
Dimensions D (mm)
28, 28
Dimensions L (mm)
220, 220
Tip Size (#)
2, 2
Material (Shaft)
S55C, S55C
Axis Penetration
Yes
Blade Shape
+, +
Dimension d (mm)
6, 6
Weight (g)
110, 110
Dimension l (mm)
100, 100
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use it as a handle for a plug wrench.
5
From Japan
On 2017-08-13 20:38:27
I lost the handle of the plug wrench and bought it for use as a driver. I think that it seems to be strong for twisting, as well as strong for twisting.
This review is about item#7134671.
Car maintenance
5
From Japan
On 2013-10-03 20:06:38
I do not say much. The quality of KTC is different. And this price is reasonable.
This review is about item#07134662.
Car maintenance
4
From Japan
On 2013-04-20 13:59:15
Truly KTC easy to grip and easy to turn Just a bit of rust on the shaft is worrisome
This review is about item#07134671.