Buy more than* S$200* and get FREE SHIPPING

  • Wood pattern driver crossing penetration type
  • Wood pattern driver crossing penetration type
  • Wood pattern driver crossing penetration type

Wood pattern driver crossing penetration type PD-4

4.50 (2)
Item.#
07134687
Mfr.#
PD-4
Package Qty.
1PC
Ship pack of
1
20.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Material (handle)
wooden
Tip Size (#)
4, 4
Material (Shaft)
S45C, S45C
Dimension d (mm)
9, 9
Weight (g)
260, 260
Axis Penetration
Yes
Blade Shape
+, +
Dimension l (mm)
200, 200
Dimensions D (mm)
34, 34
Dimensions L (mm)
350, 350
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2013-10-03 20:06:38
It does not speak much. KTC is different quality. And this price is reasonable.
This review is about item#07134662.
Car maintenance
4
From Japan
On 2013-04-20 13:59:15
Turn easy to rust part of the only axis is a little care easy indeed KTC grip
This review is about item#07134671.