Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Wooden Grip Screwdriver
  • Wooden Grip Screwdriver
  • Wooden Grip Screwdriver

Wooden Grip Screwdriver D12M2-5

5.00 (1)
Item.#
07134696
Mfr.#
D12M2-5
Package Qty.
1PC
Ship pack of
1
9.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Blade Edge With Magnet
Yes
Material (handle)
wooden
Blade Shape
-
2014 TRUSCO Published Page
2-0364, 2-0364
Dimension l (mm)
75, 75
Dimensions a (mm)
0.75, 0.75
Dimensions L (mm)
195, 195
Axis Penetration
Yes
2015 Trusco Published Pages
2 0373
Material (Shaft)
Cr-V, Cr-V
TRUSCO Part Number
373-3467, 373-3467
Dimensions b (mm)
5.5, 5.5
Dimensions D (mm)
30, 30
Dimension d (mm)
5.5, 5.5
Weight (g)
60, 60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-04-21 20:11:08
Domestic top manufacturer KTC tool is a tool that can feel the joy of having, not only for practical use but also of course.
This review is about item#7134705.