Wooden Grip Screwdriver D12M2-6
(1)
Item.#
07134705
Mfr.#
D12M2-6
Package Qty.
1PC
Ship pack of
1
Item Feature
Grip Type
wooden
Blade Edge With Magnet
Yes
Material (handle)
wooden
Blade Shape
-
Dimension l (mm)
100, 100
Dimensions a (mm)
0.95, 0.95
Dimensions L (mm)
230, 230
TRUSCO Part Number
373-3475, 373-3475
Axis Penetration
Yes
2015 Trusco Published Pages
2 0373
Material (Shaft)
Cr-V, Cr-V
Dimensions b (mm)
6, 6
Dimensions D (mm)
32, 32
Dimension d (mm)
6.3, 6.3
Weight (g)
120, 120
2014 TRUSCO Published Page
2-0364, 2-0364
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Maintenance work
From Japan
On 2017-04-21 20:11:08
Domestic top manufacturer KTC tool is a tool that can feel the joy of having, not only for practical use but also of course.
Top