Buy more than* S$200* and get FREE SHIPPING

  • Wooden Grip Screwdriver
  • Wooden Grip Screwdriver
  • Wooden Grip Screwdriver

Wooden Grip Screwdriver D12M2-7

5.00 (1)
Item.#
07134714
Mfr.#
D12M2-7
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Blade Edge With Magnet
Yes
Material (handle)
wooden
Blade Shape
-
TRUSCO Part Number
373-3483, 373-3483
Dimensions b (mm)
7, 7
Dimensions D (mm)
35, 35
Dimension d (mm)
7, 7
Axis Penetration
Yes
2015 Trusco Published Pages
2 0373
Material (Shaft)
Cr-V, Cr-V
Weight (g)
180, 180
2014 TRUSCO Published Page
2-0364, 2-0364
Dimension l (mm)
125, 125
Dimensions a (mm)
0.95, 0.95
Dimensions L (mm)
265, 265